Shop All Cordless Drills
Dewalt
Drill Kit, Cordless, 1500 RPM, 20V DC
Mfr # DCD708C2
Zoro # G8651962
product price: $181.95
/ea
Free Shipping & Returns
$181.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 1.5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD708C2
- Zoro # G8651962
- UPC # 885911593168
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 5/16 in |
Overall Length | 6 1/4 in |
Overall Height | 8 in |
Description
Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Series, Chuck Size 1/2 in, Max. Power 340 UWO, Max. Torque Not Specified, Battery Included 11A168, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 6 5/16 in, Tool Weight 2.4 lb, Includes (1) Belt Clip, (1) Carrying Bag
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun Kit, 8" Extension (52KD66)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- TEKTON 13 Inch 3-Rail Storage Tray (OSC76000)
- DEWALT Triangular Rigid Scraping Blade (DWA4232)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701F2)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- DEWALT Cordless Drill (DCD794B)
- DEWALT Cordless Drill, 1,500 RPM, Keyless, 12V DC (DCD703F1)
- DEWALT Cordless Drills, 20V DC, 1650RP, Bare Tool (DCD793B)
- DEWALT Drill, Cordless, 1320 RPM, 60V DC (DCD470X1/DCB606)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Rotary Tool (2505-22, 2460-20)
- Dewalt Cordless Tools