Shop All Cordless Drills
Dewalt
Drill Driver 20V Max Xr
Mfr # DWDCD991B
Zoro # G606147717
product price: $211.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWDCD991B
- Zoro # G606147717
- Country of Origin Multiple
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 11/32" TG100 Collets (334441N)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 5-Piece Pack (48-32-4661)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 19 mm to 50 mm , Chrome (4YP83)
- LENOX Band Saw Blade, 7 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (26849D2B72325)
- DEWALT Cordless Drill (DCD794B)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DEWALT Cordless Stud and Joist Drill Kit, 60V (DCD471X1)
- DEWALT Cordless Drill, Chuck 1/2", 1.7Ah, 2000 RPM (DCD800E2)
- DEWALT Cordless Drill Kit w/ Bonus Battery (DCD794D1/DCB203)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- MAKITA DRILL 1/3" SPADE HANDLE 8.5AMP 600RPM (MPDS4011)
- Dewalt Cordless Drills