Shop All Cordless Hammer Drills
Dewalt
Drill, Cordless, 20V, Bonus Battery
Mfr # DCD800B/DCB203
Zoro # G409921491
original price:
$402.99
29% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Chuck Size 1/2 in
- Battery Capacity (1) 2.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD800B/DCB203
- Zoro # G409921491
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V DC |
Battery Capacity | (1) 2.0 Ah |
Brushless Motor | Yes |
Item | Drill Driver |
Cordless Drill Class | Compact |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Number of Speed Settings | 2 |
Number of Batteries Included | 1 |
Wireless Tracking System | Tool Connect |
Description
Drill Driver, Voltage 20V DC, Battery Capacity (1) 2.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-CO-WOOD)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.21087X30)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- KO-KEN Socket set 3/8-15/16 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4305A/10)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8 (DCD706F2)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- DEWALT Cordless Hammerdrills, 20V DC, 2.0 Ah Batt (DCD799D1)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805B)
- BLACK & DECKER MATRIX(TM) 20V MAX* Lithium Drill/Driver (BDCDMT120C)
- Dewalt Cordless Tools