Shop All Cordless Drills
This Product is Discontinued
Dewalt
Drill, Cordless, 1650 RPM, 20V DC (Discontinued)
Mfr # DCD708B
Zoro # G8652032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 1.3Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD708B
- Zoro # G8652032
- UPC # 885911571111
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 5/16 in |
Overall Height | 8 in |
Overall Length | 6 1/4 in |
Description
Drill, Voltage 20V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, ATOMIC Series, No Load RPM 0 to 480/0 to 1650, Chuck Size 1/2 in, Max. Power 340 UWO, Max. Torque 1,650 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 6 5/16 in, Tool Weight 2.4 lb, Includes (1) Belt Clip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.