Shop All Cordless Drills
Dewalt
Drill, Cordless, 1, 500 RPM, 12V DC
Mfr # DCD701F2
Zoro # G3977073
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD701F2
- Zoro # G3977073
- UPC # 885911603850
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 5 31/32 in |
Overall Length | 6 in |
Overall Height | 7 1/4 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, XTREME Series, No Load RPM 0 to 425/0 to 1500, Chuck Size 3/8 in, Max. Power 250 UWO, Max. Torque Not Specified, Battery Included Mfr. No. DCB122, Transmission 2-Speed, Clutch Style Keyless, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. DCB122, Chuck Keyless, Tool Length 5 31/32 in, Tool Weight 1.9 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Universal Joint, SAE, Black Oxide, 4 5/8 in L (J10670A)
- BOSCH SDS Max To 1/2-20 Arbor Adapter (HA1032)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- GLOBAL INDUSTRIAL 18in Air Needle Scaler (133716)
- DEWALT Drill Kit, Cordless, 1500 RPM, 12V DC (DCD701F2/DCB124)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DEWALT Compact Drill/Driver 20V w/ Bonus DCB203 (DCD794B/DCB203)
- DEWALT Cordless Drill kit w/ BONUS BATTERY (DCD800D2/DCB203)
- DEWALT Cordless Right Angle Drill Kit, 60.0V, Series: 60V MAX(R) (DCD130T1/ DCG412B)
- DEWALT Drill, Cordless, 1320 RPM, 60V DC (DCD470X1/DCB606)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Rotary Tool (2505-22, 2460-20)
- Dewalt Cordless Tools