Shop All Twist Drill Bits
Dewalt
Drill Bits, 1/4" Hex, PK2
Mfr # DWA5008
Zoro # G809232005
product price: $3.79
/pk 2, $1.90/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.125
- Overall Length 2 7/8 in
- Flute Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5008
- Zoro # G809232005
- UPC # 885911763448
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Overall Length | 2 7/8 in |
Flute Length | 1 3/8 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bits |
Decimal Equivalent | 0.125 |
Measurement System | Fractional Inch |
Description
Drill Bits, 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- DEWALT Drop-in Anchor Setting Tool, 5/16" dia. (09342-PWR)
- RED DEVIL SCRAPE PRY BAR (4050)
- IDEAL 200FT S-Class Fishtape W/Eyelet (31-065)
- DEWALT 5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1622)
- DEWALT Drill Bits, 1/4" Hex (DWA5016)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- DEWALT Drill Bits, 1/4" Hex (DWA5010)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- Dewalt Twist Drill Bits