Shop All Twist Drill Bits
Dewalt
Drill Bits, 1/4" Hex
Mfr # DWA5024
Zoro # G009232027
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.375
- Overall Length 5 1/8 in
- Flute Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA5024
- Zoro # G009232027
- UPC # 885911763608
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Overall Length | 5 1/8 in |
Flute Length | 3 5/8 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bits |
Decimal Equivalent | 0.375 |
Measurement System | Fractional Inch |
Description
Drill Bits, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES HANDLE AXE 2 BIT 28"" (64945)
- ACCUSHARP Sharpener Knife/Tool (005)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3113M)
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece (LRD90802)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5006)
- DEWALT 5/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1305)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- DEWALT Drill Bits, 1/4" Hex (DWA5013)
- DEWALT Drill Bits, 1/4" Hex (DWA5009)
- CHICAGO-LATROBE 9/16 in.-1 in. Black Oxide HSS Twist Drill 8Pc (57840)
- Dewalt Drill Bits