Shop All Twist Drill Bits
Dewalt
Drill Bits, 1/4" Hex
Mfr # DWA5014
Zoro # G309232048
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2187
- Overall Length 3 7/8 in
- Flute Length 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5014
- Zoro # G309232048
- UPC # 885911763509
- Country of Origin Thailand
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/32 in |
Overall Length | 3 7/8 in |
Flute Length | 2 5/16 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bits |
Decimal Equivalent | 0.2187 |
Measurement System | Fractional Inch |
Description
Drill Bits, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Ash, 600mm (OX E-78 E-0600)
- MOODY TOOL Slotted Steel Handle Screwdriver, .055" (51-1524)
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- PALMGREN Grinder, w/Dust Collection, 1HP, 115/230V (9682101)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- DEWALT 5/32" Titanium Speed Tip Drill Bit (DW1310)
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- Dewalt Drill Bits