Shop All Twist Drill Bits
Dewalt
Drill Bits, 1/4" Hex
Mfr # DWA5013
Zoro # G909232097
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Overall Length 3 3/4 in
- Flute Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA5013
- Zoro # G909232097
- UPC # 885911763493
- Country of Origin Thailand
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 13/64 in |
Overall Length | 3 3/4 in |
Flute Length | 2 3/16 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bits |
Decimal Equivalent | 0.2031 |
Measurement System | Fractional Inch |
Description
Drill Bits, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bolt Twister set 2mm-10mm 150mm 6 pieces 3/8 Sq. Drive (RS3129/6-L32)
- GLOBAL INDUSTRIAL 1/4 Rear Exhaust Die Grinder, 22,000 RPM (G3420)
- MILWAUKEE TOOL M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper (2979-22)
- DETECTAPRO Knive, Swan Safety, Metal Detectable, Safety Blade, Plastic (MDBC01)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- DEWALT 5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1622)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- Dewalt Drill Bits