Shop All Twist Drill Bits
Dewalt
Drill Bits, 1/4" Hex
Mfr # DWA5012
Zoro # G809232074
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Overall Length 3 5/8 in
- Flute Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5012
- Zoro # G809232074
- UPC # 885911763486
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Overall Length | 3 5/8 in |
Flute Length | 2 1/8 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bits |
Decimal Equivalent | 0.1875 |
Measurement System | Fractional Inch |
Description
Drill Bits, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 1/4" Dr, 6" L, 1 Pieces (946E)
- KLEIN TOOLS Tape Measure, 16-Foot Magnetic Double-Hook (9216)
- MAKITA 3-1/4" Planer Blade, 2/pk (D-17223)
- MILWAUKEE TOOL 12" Adjustable Wrench (48-22-7412)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- DEWALT 5/32" Titanium Speed Tip Drill Bit (DW1310)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-22578)
- Dewalt Twist Drill Bits