Shop All Twist Drill Bits
Dewalt
Drill Bits, 1/4" Hex
Mfr # DWA5011
Zoro # G509232091
Not eligible for select promotions
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/64 in
- Decimal Equivalent 0.1718
- Overall Length 3 3/8 in
- Flute Length 1 7/8 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA5011
- Zoro # G509232091
- UPC # 885911763479
- Country of Origin Thailand
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Overall Length | 3 3/8 in |
Flute Length | 1 7/8 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bits |
Decimal Equivalent | 0.1718 |
Measurement System | Fractional Inch |
Description
Drill Bits, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- WESTWARD Slide, 14 in., PR (GGS_51242)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- IRWIN TOOLS 4WR The Original 4 Curved Jaw Locking Plier (1002L3)
- DEWALT 11/64" Titanium Speed Tip Drill Bit (DW1311)
- DEWALT 5/32" Titanium Speed Tip Drill Bit (DW1310)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5008)
- DEWALT 3/8" x 12" Black Oxide Drill Bit (DW1610)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- DEWALT Drill Bits, 1/4" Hex (DWA5016)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (TI4155IM)
- Dewalt Drill Bits