Shop All Twist Drill Bits
Dewalt
Drill Bits, 1/4" Hex
Mfr # DWA5009
Zoro # G909232059
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 9/64 in
- Decimal Equivalent 0.1406
- Overall Length 3 in
- Flute Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5009
- Zoro # G909232059
- UPC # 885911763455
- Country of Origin Thailand
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 9/64 in |
Overall Length | 3 in |
Flute Length | 1 1/2 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bits |
Decimal Equivalent | 0.1406 |
Measurement System | Fractional Inch |
Description
Drill Bits, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set (26596)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 TiN (61T100002)
- POWERMATIC 6In. Toolrest For Models 3520A And 4224 (6294739)
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- DEWALT 9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1620)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 1" (SSPI.3/8)
- Dewalt Drill Bits