Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 5/8 in. x 8 in., Carbide
Mfr # 01324-PWR
Zoro # G8724231
original price:
$43.38
14% off
new price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5/8 in x 8 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01324-PWR
- Zoro # G8724231
- UPC # 753520132446
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 5/8 in x 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL T-Cutter (45-123)
- STEEL GRIP 1/4 in. X 4 in. L Slotted Screwdriver 1 pc (2265353)
- TOOLPRO Inner Leg for TP72440 (TPS5124A)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- DEWALT Carbide drilling, 1in. x 16in. x 18in. Rock Carbide SDS+ Hammer Bit (DW5466)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1120)
- Dewalt Carbide-Tipped Drill Bits