Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 5/8 in. x 13 in., Carbide
Mfr # 01396-PWR
Zoro # G8724317
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5/8 in x 13 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 01396-PWR
- Zoro # G8724317
- UPC # 753520139612
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 5/8 in x 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 13/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15221)
- BONDHUS Extra Strong Magnetholder 2-1/4" long with 1/4" drive (0715730340)
- KNIPEX Cable Shears, 6 1/4" StepCut (95 12 160)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP3/16)
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- DEWALT Carbide drilling, 1/2in. x 8in. x 10in. Rock Carbide SDS+ Hammer Bit (DW5438)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- DEWALT 5/32in x 7in Carbide Drill Bits for UltraCon+ Concrete Screws, Hex Shank SDS-Plus (DEW DW5381)
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- Dewalt Carbide-Tipped Drill Bits