Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 5/8 in. x 12 in., Carbide
Mfr # 01326-PWR
Zoro # G8724256
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5/8 in x 12 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01326-PWR
- Zoro # G8724256
- UPC # 753520132682
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 5/8 in x 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Narrow Pillar File, #0/Double, 8in.L (84246020)
- BOSCH 1 1/8” hex shank style spade (HS2169)
- CRESCENT 11" Nail Puller Pliers (NP11)
- PROTO Satin Open-End Wrench - 5/8" x 3/4" (J3031)
- DEWALT Carbide drilling, 1in. x 16in. x 18in. Rock Carbide SDS+ Hammer Bit (DW5466)
- DEWALT 5/32in x 7in Carbide Drill Bits for UltraCon+ Concrete Screws, Hex Shank SDS-Plus (DEW DW5381)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- DEWALT Drill Bit, 5/8 in. x 8 in., Carbide (01324-PWR)
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1130)
- Dewalt Carbide-Tipped Drill Bits