Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 3/8 in. x 6 in., Carbide
Mfr # 01380-PWR
Zoro # G0693677
product price: $6.49
/ea
Not eligible for select promotions
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in x 6 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01380-PWR
- Zoro # G0693677
- UPC # 753520138004
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 3/8 in x 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- GERBER Folding Knife, RipstopII, 3 in.Blade L. (22-41616)
- CRESCENT WISS Tinner Snips, Straight, 2" Cutting L (WDF10S)
- KIPP Adjustable Handle, Size: 3 M10X40, Entirely Stainless Steel, Electropolished (K0124.310X40)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404055)
- Dewalt Carbide-Tipped Drill Bits