Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 3/4 in. x 8 in., Carbide
Mfr # 01328-PWR
Zoro # G8724274
product price: $48.45
/ea
Not eligible for select promotions
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4 in x 8 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01328-PWR
- Zoro # G8724274
- UPC # 753520132828
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 3/4 in x 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12 Straight Extension (DSBE1012)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-A (54101)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- DEWALT Carbide drilling, 1/2in. x 8in. x 10in. Rock Carbide SDS+ Hammer Bit (DW5438)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- DEWALT 5/32in x 7in Carbide Drill Bits for UltraCon+ Concrete Screws, Hex Shank SDS-Plus (DEW DW5381)
- DEWALT Carbide drilling, 1in. x 16in. x 18in. Rock Carbide SDS+ Hammer Bit (DW5466)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 3/16)
- Dewalt Carbide-Tipped Drill Bits