Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 3/4 in. x 13 in., Carbide
Mfr # 01397-PWR
Zoro # G8724326
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3/4 in x 13 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 01397-PWR
- Zoro # G8724326
- UPC # 753520139780
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 3/4 in x 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T50H Tamper Resistant 160mm 3/8 Sq. Drive (3025.160-T50H)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- MILWAUKEE TOOL Battery and Rotary Tool, 12V DC, 32000 RPM (48-11-2425, 2460-20)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- DEWALT Carbide drilling, 1/2in. x 8in. x 10in. Rock Carbide SDS+ Hammer Bit (DW5438)
- DEWALT 5/32in x 7in Carbide Drill Bits for UltraCon+ Concrete Screws, Hex Shank SDS-Plus (DEW DW5381)
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- Dewalt Drill Bits