Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 3/4 in. x 13 in., Carbide
Mfr # 01358-PWR
Zoro # G8724405
product price: $77.89
/ea
Free Shipping & Returns
Not eligible for select promotions
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in x 13 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01358-PWR
- Zoro # G8724405
- UPC # 753520135898
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 3/4 in x 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022720001 (05022720001)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3981)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- DEWALT Carbide drilling, 1/2in. x 8in. x 10in. Rock Carbide SDS+ Hammer Bit (DW5438)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- DEWALT Carbide drilling, 1in. x 16in. x 18in. Rock Carbide SDS+ Hammer Bit (DW5466)
- GARANT Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 8,5)
- Dewalt Drill Bits