Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 1/4 in. x 6 in., Carbide
Mfr # 01314-PWR
Zoro # G0693701
original price:
$5.14
14% off
new price: $4.39
/ea
Not eligible for select promotions
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in x 6 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01314-PWR
- Zoro # G0693701
- UPC # 753520131456
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 1/4 in x 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Taper Tap (DWT54149)
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN516)
- DEWALT Carbide drilling, 1in. x 16in. x 18in. Rock Carbide SDS+ Hammer Bit (DW5466)
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- STARRETT Carbide Tipped Jaws, 7", PR (PT01932-1)
- Dewalt Carbide-Tipped Drill Bits