Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 1/2 in. x 6 in., Carbide
Mfr # 01320-PWR
Zoro # G0693695
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1/2 in x 6 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01320-PWR
- Zoro # G0693695
- UPC # 753520132064
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 1/2 in x 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHEGR14-11')
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- DRILL AMERICA 3/8"-12 Acme Tap (DWT3/8-12ACME)
- AMPG Ball Dial Indicator Point, .395", 4-48 SS (Z9321SS)
- DEWALT Carbide drilling, 1/2in. x 8in. x 10in. Rock Carbide SDS+ Hammer Bit (DW5438)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- DEWALT Drill Bit, 5/8 in. x 8 in., Carbide (01324-PWR)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- TAPCON 5/32 in. X 7 in. L Carbide Tipped Drill Bit (11492)
- Dewalt Drill Bits