Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 1/2 in. x 13 in., Carbide
Mfr # 01354-PWR
Zoro # G8724371
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1/2 in x 13 in
- Material Carbide
- Accessory Type Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 01354-PWR
- Zoro # G8724371
- UPC # 753520135416
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 1/2 in x 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Accessory Type | Drill Bit |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- ZIPLEVEL Ziplevel ZLP-075 PRO-2000B 75 ft. High Precision Altimeter (ZLP-075)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- DEWALT Drill Bit, 5/8 in. x 8 in., Carbide (01324-PWR)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- QIC TOOLS 9mm Vpoint, Through Drill Bits 70mm Long (VB2.900.70L)
- Dewalt Drill Bits