Shop All Milling and Drilling Accessories
Dewalt
Drill Accessories, 9-3/10"L, 1/4" Shank
Mfr # DWAMRA14
Zoro # G409616014
original price:
$25.59
5% off
new price: $24.29
/ea
Not eligible for select promotions
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- For Use With Impact Drivers
- Overall Length 9 3/10 in
- Accessory Type Modular Right Angle Attachment
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAMRA14
- Zoro # G409616014
- UPC # 885911904162
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
Shank Size | 1/4 in |
Overall Length | 9 3/10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Accessories |
For Use With | Impact Drivers |
Accessory Type | Modular Right Angle Attachment |
Impact Rated | Yes |
Description
Drill Accessories, Accessory Type Modular Right Angle Attachment, For Use With Impact Drivers, Impact Rated Yes, Overall Length 9 3/10 in, Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501186)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 3/4" (00509)
- STARRETT Band Saw Blade, 9 ft. 2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99206-09-02)
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER 4" LENGT (GP19064M)
- DEWALT Set Tool, For 3/8 in Snake+, Zinc Plated (6407SD-PWR)
- DEWALT Set Tool, For 1/4 in Snake+, Zinc Plated (6402SD-PWR)
- DEWALT Set Tool, For 1/2 in Snake+, Zinc Plated (6404SD-PWR)
- DEWALT Drill Accessories, 2-5/8"x4-3/4 (DWAPVCBLD)
- DEWALT Drill Accessories, 2-3/4"x2-3/4 (DWACPR34)
- DEWALT Drill Accessories, 2-3/4"x2-3/4 (DWACPR12)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- Dewalt Milling and Drilling Accessories