Shop All Drain Cleaning Accessories
Dewalt
Drain Snake Replacement Drum
Mfr # DCD2000
Zoro # G4427339
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyethylene Plastic
- For Use With Mfr. No. DCD200
- size 7-13/16"
- Use With Hose For 1/2 in and 3/8 in Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCD2000
- Zoro # G4427339
- UPC # 885911505086
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 7-13/16 in |
size | 7-13/16" |
Connection Size | 5/16 in, 3/8 in |
Compatible Cable or Hose Diameter | 5/16 in, 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drum Assembly |
Material | Polyethylene Plastic |
For Use With | Mfr. No. DCD200 |
Use With Hose | For 1/2 in and 3/8 in Hose |
Accessory Type | Replacement Drum |
Product Type | Replacement Drum |
Compatible Cleaner Manufacturer Part Number | DCD200 |
Compatible Cleaner Series | 20V MAX* Drain Guns |
Description
Drum Assembly, Product Type Replacement Drum, Compatible Cleaner Manufacturer Part Number DCD200, Compatible Cleaner Series 20V MAX* Drain Guns, Material Polyethylene Plastic, Compatible Cable or Hose Diameter 5/16 in, 3/8 in, Connection Size 5/16 in, 3/8 in, For Use With Mfr. No. DCD200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3001SR)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- DRILL AMERICA #68 Cobalt Jobber Length Drill Bit (DWDCO68)
- DEWALT 5/16" x 25' Black Oxide Drain Cable with Bulb Head (DCD2005)
- MILWAUKEE TOOL Sewer Drum Machine (MXF500-1CP, MXF500-1CP)
- MILWAUKEE TOOL 2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3025)
- RIDGID RIDGID® K-45AF Autofeed Drain Cleaner W/Bulb Auger, Autofeed, 25'L x 5/16"W Cable (35473)
- RIDGID Drain Cleaning Cable (64343)
- NATIONAL HARDWARE SPEAR T-HING 14"" BLK 2PK (N109-014)
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. (C-22)
- Dewalt Drain Cleaning Equipment