Shop All Manual Drain Cleaners
Dewalt
Drain Gun Kit, 20.0V, 5.0Ah, Cordless
Mfr # DCD200B / DCB203
Zoro # G2614110
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Lock Mechanism Yes
- Corded/Cordless Cordless
- Cable Size 5/16 in x 25 ft
- Drain Line Capacity I.D. Up to 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCD200B / DCB203
- Zoro # G2614110
- Country of Origin China
- Category Manual Drain Cleaners
Dimensions
Cable Size | 5/16 in x 25 ft |
Minimum Drain Line Inside Diameter | 3/8 in |
Cable Diameter Included - Cable A | 5/16 in |
Cable Dia. | 5/16 in |
Maximum Drain Line Inside Diameter | 3 in |
For Pipe Size | 3/8 in to 3 in |
Cable Size Included (A) | 5/16 in x 25 ft |
Cable Length Included - Cable A | 25 ft |
Cable Length | 25 ft |
Manufacturer Warranty Length | 3 yr Limited |
Description
Drain Gun Kit, Machine Type Drain Gun, Battery Platform 20V MAX*, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 3/8 in, Number of Cables Included 1, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Number of Augers Included 1, Number of Cutters Included 0, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2 Ah, Power Source Cordless, Application Drains, Battery Model Number DCB203, Cable Length 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- ZURN 3" Pipe Dia., Galvanized Steel; Body: PVC, Floor Drain (FD2200-PV3)
- MOEN 4 Port Posi Cold Pex W/Cc Drop Blk Pk (62365PF)
- LEGEND VALVE 3/8" FLX 1/2" FIP T-3000 (102-112)
- ROTHENBERGER Ropump Mini Force Pump Cleaner (71991)
- GENERAL WIRE 4 Drain Flush Bag (4DF)
- WESTWARD Drain Cleaner, Manual/Power, 5/16In x 25Ft (6ATY1)
- GENERAL WIRE Kinetic Water Ram Manual Drain Cleaner W/Case (KR-D-WC)
- MILWAUKEE TOOL 3/4 in. x 25 ft. Inner Core Drum Cable (48-53-2425)
- SEYMOUR MIDWEST Drain Cleaner, 4" Blade (21504)
- GENERAL WIRE 6' Teletube, Flexicore Closet Auger (I-T6FL)
- Dewalt Manual Drain Cleaners