Shop All Nut Drivers
Dewalt
Double Ended Detachable Nut Driver
Mfr # DWADEND14516
Zoro # G8180754
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Nut Driver Shank Material Steel
- ESD Safe No
- Nut Holding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADEND14516
- Zoro # G8180754
- UPC # 885911616638
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 1/4 in, 5/16 in |
Nut Driver Shank Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Nut Driver Shank Material | Steel |
ESD Safe | No |
Nut Holding | Yes |
Nut Driver Handle Color | Black |
Nonsparking | No |
Tether Style | Not Tether Capable |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Nut Driver Shank Style | Hollow Hex |
Insulated | No |
Tether Capable | Not Tether Capable |
Magnetic/Nonmagnetic | Magnetic |
Nut Driver Handle Design | Quick-Change |
Item | Nut Driver |
Nut Driver Handle Material | Plastic |
Description
This DEWALT DWADEND14516 Nut Driver is a handy tool for fastening and loosening nuts and bolts. This nut driver has a hollow hex shank, which makes it easy to slide into position. The quick-change handle allows you to switch between bits without the need for tools. It also features a magnetic bit holder, which holds the bit securely in place when in use. This black screwdriver comes with a 1/4" and 5/16" SAE hex size. The DEWALT DWADEND14516 Nut Driver is a versatile tool that will make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5.70mm (46472)
- DEWALT Oscillating Fastcut Wood Blade (DWA4206)
- DEWALT 2" Torx T20 IMPACT READY(R) 2pk (DWA2TX20IR2)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- DEWALT Screw Driving, 1/4in. Magnetic Impact Ready Pivoting Nutdriver (DW2221IRP)
- DEWALT Double Ended Detachable Nut Driver (DWADEND-2)
- TENG TOOLS T-HANDLE.NUT.DRIVER (MDNT406)
- TENG TOOLS MEGA.NUT.DRIVER (MDN405)
- KLEIN TOOLS 3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-3/16)
- PRO-GRADE TOOLS Nut Driver, 5/16x3" (55053)
- Dewalt Nut Drivers