Shop All Nut Drivers
Dewalt
Double Ended Detachable Nut Driver
Mfr # DWADEND-2
Zoro # G8180946
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Number of Pieces 2
- Nut Holding Yes
- Nut Driver Handle Design Quick-Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADEND-2
- Zoro # G8180946
- UPC # 885911616676
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Length | 1 in |
Nut Driver Shank Length | 1 in |
Nut Driver Hex Size | 1/4 in |
Hex Size | 1/4 in, 5/16 in |
Description
Nut Driver, Shank Length 1 in, ESD Safe No, Insulated No, Magnetized Tip Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 26 mm Deep 12-Point Socket (SHD23326)
- FISCH Countersink Steel, 3/4 (FSH-015673)
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR3)
- DEWALT Double Ended Detachable Nut Driver (DWADEND14516)
- DEWALT Screw Driving, 1/4in. Magnetic Impact Ready Pivoting Nutdriver (DW2221IRP)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- MILWAUKEE TOOL 5mm Hollow Shaft Nut Driver (48-22-2431)
- WESTWARD Nut Driver, Metric, Hollow Round, 8.0mm (401L44)
- KLEIN TOOLS Adjustable-Length Screwdriver Blade, Square #1, #2 (32709)
- K-TOOL INTERNATIONAL Fractional Nut Driver, 3/8" x 3" (KTI-14412)
- Dewalt Nut Drivers