Shop All Lag Shield Anchors
Dewalt
Double Double Lag Shield, 5/16" Dia, 1-5/8" L, Alloy Steel Plain, 50 PK
Mfr # 09515-PWR
Zoro # G8722831
product price: $46.39
/pk 50, $0.93/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 1-5/8"
- Sub-Brand Double
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09515-PWR
- Zoro # G8722831
- UPC # 075352095158
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-5/8" |
Drill Bit Size | 5/8" |
Minimum Hole Depth | 1-1/2" |
Thread Size | 5/16"-18 |
Minimum Installation Depth | 1 1/2 in |
Screw Size | 5/16 in |
Thread Depth | 0.5 in |
Bolt or Rod Size | 5/16 in |
Description
Expansion Anchor, Anchor Diameter 5/16 in, Overall Length 1 5/8 in, Screw Size 5/16 in, Thread Size 5/16 In.-18, Thread Depth 0.5 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 5/8 in, Minimum Installation Depth 1 1/2 in, System of Measurement Inch, Expansion Anchor Type Double Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (2UHL5)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (9145PK)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M18-1.50, Steel (3523-18.00K)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- DEWALT Double Double Lag Shield, 3/4" Dia, 3-15/16" L, Alloy Steel Plain, 10 PK (09535-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06206-PWR)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- DEWALT Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK (06230-PWR)
- TORQUEMASTER Crocodile Short Lag Shield, 3/8" Dia, 2" L, Steel Zinc Plated, 50 PK (51730)
- Dewalt Concrete Anchors