Shop All Lag Shield Anchors
Dewalt
Double Double Lag Shield, 3/4" Dia, 3-15/16" L, Alloy Steel Plain, 10 PK
Mfr # 09535-PWR
Zoro # G8722874
original price:
$64.34
17% off
new price: $53.29
/pk 10, $5.33/ea
Not eligible for select promotions
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 3-15/16"
- Sub-Brand Double
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09535-PWR
- Zoro # G8722874
- UPC # 075352095356
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 3-15/16" |
Drill Bit Size | 1-1/4" |
Minimum Hole Depth | 3-1/2" |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3 1/2 in |
Screw Size | 3/4 in |
Thread Depth | 1.125 in |
Bolt or Rod Size | 3/4 in |
Description
Expansion Anchor, Anchor Diameter 3/4 in, Overall Length 3 15/16 in, Screw Size 3/4 in, Thread Size 3/4 In.-10, Thread Depth 1.125 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 1 1/4 in, Minimum Installation Depth 3 1/2 in, System of Measurement Inch, Expansion Anchor Type Double Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0375)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0075)
- ZORO SELECT 5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (371205G)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (PO-50ST PA)
- DEWALT Double Double Lag Shield, 3/8" Dia, 2" L, Alloy Steel Plain, 50 PK (09520-PWR)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (06322-PWR)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Zinc Plated, 50 PK (01101-PWR)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04202)
- Dewalt Concrete Anchors