Shop All Lag Shield Anchors
Dewalt
Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK
Mfr # 09510-PWR
Zoro # G8722822
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 1-3/8"
- Sub-Brand Double
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 09510-PWR
- Zoro # G8722822
- UPC # 075352095103
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/8" |
Drill Bit Size | 1/2" |
Minimum Hole Depth | 1-1/4" |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1 1/4 in |
Screw Size | 1/4 in |
Thread Depth | 0.5 in |
Bolt or Rod Size | 1/4 in |
Description
Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 1 3/8 in, Screw Size 1/4 in, Thread Size 1/4 In.-20, Thread Depth 0.5 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 1 1/4 in, System of Measurement Inch, Expansion Anchor Type Double Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04360.031.0075)
- KREG #7 1-1/4 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 1200PK (SML-F125-1200)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK (133)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Oval Head Phillips Drive, 25 PK (72204)
- DEWALT Double Double Lag Shield, 3/4" Dia, 3-15/16" L, Alloy Steel Plain, 10 PK (09535-PWR)
- DEWALT Double Double Lag Shield, 5/16" Dia, 1-5/8" L, Alloy Steel Plain, 50 PK (09515-PWR)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Stainless Steel Plain, 10 PK (06232-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Stainless Steel Plain, 100 PK (06204-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Stainless Steel Plain, 50 PK (06228-PWR)
- HILLMAN 370192 0.38 in. Long Lag Shield, 50PK (846912)
- Dewalt Concrete Anchors