Shop All Lag Shield Anchors
Dewalt
Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK
Mfr # 09525-PWR
Zoro # G8722856
original price:
$40.35
10% off
Not eligible for select promotions
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 2-1/2"
- Sub-Brand Double
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 09525-PWR
- Zoro # G8722856
- UPC # 075352095257
- Country of Origin Taiwan, Province of China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-1/2" |
Drill Bit Size | 7/8" |
Minimum Hole Depth | 2-1/4" |
Thread Size | 1/2"-13 |
Minimum Installation Depth | 2 1/4 in |
Screw Size | 1/2 in |
Thread Depth | 0.75 in |
Bolt or Rod Size | 1/2 in |
Description
Expansion Anchor, Anchor Diameter 1/2 in, Overall Length 2 1/2 in, Screw Size 1/2 in, Thread Size 1/2 In.-13, Thread Depth 0.75 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 7/8 in, Minimum Installation Depth 2 1/4 in, System of Measurement Inch, Expansion Anchor Type Double Expansion Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0100)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWLIS0310USA-100BX)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04110.120.0090)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01209.025.0400)
- DEWALT Double Double Lag Shield, 5/16" Dia, 1-5/8" L, Alloy Steel Plain, 50 PK (09515-PWR)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- DEWALT Double Double Lag Shield, 3/4" Dia, 3-15/16" L, Alloy Steel Plain, 10 PK (09535-PWR)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 1000 PK (09222-PWR)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (06322-PWR)
- HILLMAN 370209 0.31 in. Lag Shields (5305024)
- Dewalt Concrete Anchors