Shop All Rotary and Straight Line Laser Levels
Dewalt
Dot Laser, Horizontal Projection, 2 Beams
Mfr # DW088CG
Zoro # G2868061
product price: $229.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW088CG
- Zoro # G2868061
- UPC # 885911492782
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 9 5/16 in |
Height | 4 13/64 in |
Thread Size | 1/4"-20, 5/8"-11 |
Width | 8 39/64 in |
Overall Depth | 9 5/16 in |
Tripod Thread Size | 1/4"-20 |
Overall Width | 8 5/8 in |
Overall Height | 4 3/16 in |
Description
Cross Line Laser, Accuracy +/-0.125 in, Battery Type AA, Features Full Time Pulse Mode, Includes Bracket, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 100 ft, Working Range without Detector - Maximum 65 ft, Mount Type Magnetic, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Green, Number of Level Vials 0, Number of Plumb Vials 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 6Pc Hook & Pick Set (KTIXD70006)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MBASD)
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series (ETS12LX11)
- DEWALT 3 Beam Laser Pointer (DW083K)
- DEWALT 20V MAX* Red Rotary Tough Laser (DW079LR)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- DEWALT COMPACT 20V LASERS 3x360 (DCLE34031B)
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- BOSCH Rotary/Straight Line Laser (GLL100-40G)
- Dewalt Rotary and Straight Line Laser Levels