Shop All Distance Meters
This Product is Discontinued
Dewalt
Distance Measure, Laser, LCD (Discontinued)
Mfr # DW0165
Zoro # G7640333
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 165 ft
- Accuracy +/-1/16"
- Distance Meter Functions Area, Distance, Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW0165
- Zoro # G7640333
- UPC # 885911332729
- Country of Origin China
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor, Outdoor |
Maximum Measuring Distance | 165 ft |
Accuracy | +/-1/16" |
Distance Meter Functions | Area, Distance, Volume |
Battery Type | (2) AAA |
Includes | (2) AAA Batteries |
Range | 165 ft. |
Function | Measures By Transmitting/Receiving Laser Reflection |
Features | Memory |
Display | LCD |
Description
Laser Distance Meter, Accuracy +/-1/16 in, Includes (2) AAA Batteries, Features Memory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.