Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Dewalt
Distance Measure, Laser, 330 ft., LCD (Discontinued)
Mfr # DW03101
Zoro # G7635783
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Distance Meter Functions Area, Digital Level, Distance, Volume
- Maximum Measuring Distance 330 ft
- Battery Type (2) AAA
- Accuracy +/-1/32"
- Features Memory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW03101
- Zoro # G7635783
- UPC # 885911332767
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Distance Meter Functions | Area, Digital Level, Distance, Volume |
Maximum Measuring Distance | 330 ft |
Battery Type | (2) AAA |
Accuracy | +/-1/32" |
Features | Memory |
Indoor/Outdoor | Indoor, Outdoor |
Display | LCD |
Function | Measures By Transmitting/Receiving Laser Reflection |
Includes | (2) AAA Batteries, Holster with Belt Loop |
Range | 330 ft. |
Description
Laser Distance Meter, Accuracy +/-1/32 in, Includes (2) AAA Batteries, Holster with Belt Loop, Features Memory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.