Shop All Vacuum Parts
Dewalt
Disposable Plastic Liner for DCV585 Dust Extractor (5 PK)
Mfr # DCV9400
Zoro # G1615370
Not eligible for select promotions
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Reusable
- Material Plastic
- Bag Type Plastic
- For Use With Mfr. Model Number DCV585, DCV586
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCV9400
- Zoro # G1615370
- UPC # 885911549943
- Country of Origin China
- Category Vacuum Parts
Dimensions
Length | 11" |
Width | 1" |
Height | 16" |
Details
Promotion Restriction | Not eligible for promotion |
Reusable | Reusable |
Material | Plastic |
Bag Type | Plastic |
Item | Liner |
For Use With Mfr. Model Number | DCV585, DCV586 |
Fits Brand | DEWALT(R) |
For Use With | DCV585, DCV586 |
Includes | (5) Liners |
Description
Liner,For Mfr. No. DCV585, DCV586,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Standard Bath Tissue, 2-Ply, White, 500 Sheets/Roll, 80PK (B211)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 18 PK (KCC 11268)
- HYGEA NATURAL Tough Action Tile Grout DeepCleaning Ready to use 24oz Spray 3 pack (HN-3002-3)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7, 4100-03 PARTS AND MATERIAL SALES, VMAX V-SERIES, INCL. GGASKT001 (9004054)
- SANITAIRE Pulley Motor (UAU00000000K06)
- CRAFTSMAN 1-1/4 in. 6-Piece Wet/Dry Vacuum Micro-Cleaning Attachment Kit (CMXZVBE38668)
- NILFISK-ADVANCE AMERICA Nilfisk Variable Speed HEPA Vacuum For Use With GM80 (M90079)
- CRAFTSMAN 2-1/2 in. x 20 ft. POS-I-LOCK Wet/Dry Vacuum Hose Kit for Shop Vacuums (CMXZVBE38759)
- BISSELL COMMERCIAL Replacement Belt For Vacuums (BGOR-23)
- GLOBAL INDUSTRIAL Wide Area Carpet Vacuum Cleaner, 30in Cleaning Width (641830)
- Dewalt Vacuum Parts