Shop All Manual Caulk Guns
Dewalt
Dispensing Tool, Metal
Mfr # 08128-PWR
Zoro # G4318994
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. 08136N, 08147
- Material Metal
- Frame Materials Hardened Steel Tip, Metal Gun
- Application For Dispensing Expanding Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 08128-PWR
- Zoro # G4318994
- UPC # 075352081281
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
Length | 13.9063 in |
Overall Length | 13 29/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dispensing Tool |
For Use With | Mfr. 08136N, 08147 |
Material | Metal |
Frame Materials | Hardened Steel Tip, Metal Gun |
Application | For Dispensing Expanding Foam |
Anchor Material | Metal |
Accessory Type | Dispensing Tool |
Compatible Manufacturer Part Number | 08136N, 08147 |
Compatible with Manufacturer Model Number | 08136N, 08147 |
Compatible with Manufacturer Part Number | 08136N, 08147 |
Compatible Manufacturer Model Number | 08136N, 08147 |
Compatible with Manufacturer Model Number [NEW] | 08136N, 08147 |
Compatible Anchor Type | Adhesive Anchors |
Finish | Plain |
Product Type | Adhesive Dispenser |
For Use with Mfr. Model Number | 08136N, 08147 |
For Use With Mfr. Model Number | 08136N, 08147 |
Description
Dispensing Tool, Product Type Adhesive Dispenser, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Material Metal, Finish Plain, Overall Length 13 29/32 in, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Compatible with Manufacturer Model Number 08136N, 08147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Weldwood Floor Tile Adhesive 1 gal (00137)
- KWIK SEAL DAP White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (18001)
- TITEBOND Sealant, 10.1 oz, Cartridge, Bronze, Polymer Base (44051)
- LOCTITE Rtv 587 Blue High Performance Silicone, 491983 (491983)
- DEWALT 600ml Clear Sausage Tube Conversion Kit (DCE5801)
- DEWALT 465ml Clear Sausage Tube Conversion Kit (DCE5802)
- QEP CO ROBERTS Adhesive Tool, Plastic, 3 in, Red (10-981-25)
- DRIPLESS 1/10 Gal Ergo Tech Series Contractor Grade Heavy Duty Caulk Gun (ETS2000)
- NEWBORN Professional Steel Caulking Gun (101)
- SASHCO CLEANZ CAULK K&B WHT 6OZ (11070)
- A.R. NORTH AMERICA Gun, 8/4500, w/Lance 36" (4022105012)
- Dewalt Caulk Guns & Accessories