Shop All Electric Hand and Die Grinders
Dewalt
Die Grinder, 20.0V, 25,000 No Load RPM
Mfr # DCG426M2/DCL043
Zoro # G801059471
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features LED Lights, Variable Speed Trigger
- Includes (1) Kit Bag, (2) Wrenches, 1/4 in Collet, Spotlight
- Voltage 20V DC
- Tool Weight 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCG426M2/DCL043
- Zoro # G801059471
- Country of Origin China
- Category Electric Hand and Die Grinders
Dimensions
Collet Size | 1/4 in |
Overall Length | 14 7/8 in |
Description
Die Grinder Kit, Voltage 20V DC, Max. Speed 25,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (2) 4.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (2) Bare Tool, (2) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIERS STRAIGHT JAW BIG AZZ 20" T & G (CL480)
- MAKITA Oki-Mak 4195663 Knob Switch 9553Nb (419566-3)
- PROTO 1/2" Drive H"ge Handle 15-3/4" (J5467)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16S)
- DEWALT Die GrInder, 13 A, Barrel Grip, 25, 000 RPM (DWE4997VS)
- DEWALT Die Grinder, 20.0V, 25000 Load RPM (DCG426M2/ DCB240)
- DEWALT 1-1/2" (40mm) Die Grinder (DWE4887)
- DEWALT 1-1/2" (40mm) Die Grinder, no Lock-On (DWE4887N)
- DEWALT 2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON (DWE4997NVS)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DWST17820)
- MAKITA 1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC (GD0601)
- Dewalt Electric Hand and Die Grinders