Shop All Cordless Grinders
Dewalt
Die GrInder, 20.0V, 25, 000 No Load RPM
Mfr # DCG426B
Zoro # G2043172
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- No Load RPM 0 to 25,000
- Collet Capacity 1/4 in
- Handle Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCG426B
- Zoro # G2043172
- UPC # 885911520515
- Country of Origin China
- Category Cordless Grinders
Dimensions
Tool Length | 14 31/32 in |
Collet Size | 1/4 in |
Overall Length | 14 7/8 in |
Description
Die Grinder, Voltage 20V DC, Max. Speed 25,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Collet Size 1/4 in, Speed Ranges 0 to 25,000 RPM, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Tether Style Not Tether Capable, Dust Sealed Switch No, Grip Style Barrel Grip, Application Grinding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3/8 in. Drive Metric 3-Row Socket Tray (38023)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- WESTWARD Knife File, 6 In, 656/58 TPI (12F861)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG413R2)
- TIMBER TUFF Timber Tuff CS-CBRSC 2-in-1 Chain Breaker & Rivet Spinner (CS-CBRSC)
- Dewalt Cordless Tools