Shop All Diamond Saw Blades
Dewalt
Diamond Saw Blades
Mfr # DW47637
Zoro # G501770447
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete
- Materials Cut Concrete
- For Use With Saw Type Masonry Saws, Power Cutters, Small Flat Saws
- Blade Dia. 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW47637
- Zoro # G501770447
- UPC # 885911741729
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 16 in |
Arbor Size | 1 in |
Max. Cutting Depth | 5 in |
Cut Width | 0.14 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete |
Materials Cut | Concrete |
For Use With Saw Type | Masonry Saws, Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Reinforced Concrete |
Max. Blade Speed | 4,800 RPM |
Item | Diamond Saw Blades |
Diamond Knockout | No |
Grade | Professional |
Plate Thickness | 0.14 in |
Blade Material | Diamond |
Blade Thickness | 0.14 in |
Description
Diamond Saw Blades, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,800 RPM, For Use With Saw Type Masonry Saws, Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Primary Material Application Concrete, Materials Cut Concrete, For Use On Concrete Type Reinforced Concrete, Grade Professional, Blade Thickness 0.14 in, Cut Width 0.14 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Magnetic Pickup Tool, extendable (384N)
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- METABO Portable Beveling Machine, 4mm Size (KFM 9-3 RF)
- DEWALT 14" Segmented Rim GP Blade 2PK (DWA47421B2)
- DEWALT Diamond Saw Blades (DW47444)
- DEWALT FLEXVOLT(R) 9 in. Metal Cutting Diamond Wheel (DWAFV8901)
- DEWALT 4" x .250 XP tuck point blade (DW4710)
- DEWALT 4 1/2" x .250 XP Sandwich Tuck Point Blade (DW4740S)
- DEWALT 4-1/2" x .060" Porcelain Tile Blade Wet/Dry (DW4765)
- PARAGON DIAMOND TOOLS 6'' x .090 x 7/8-5/8 Turbo Segmented Small Diameter Diamond Blades (MP12T-GP6)
- Dewalt Power Saw Blades