Shop All Diamond Saw Blades
Dewalt
Diamond Saw Blades
Mfr # DW47410
Zoro # G701770285
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete; Brick
- Materials Cut Block, Brick, Concrete
- For Use With Saw Type Masonry Saws, Power Cutters, Small Flat Saws
- Blade Dia. 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW47410
- Zoro # G701770285
- UPC # 885911741675
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Max. Cutting Depth | 4 3/4 in |
Cut Width | 0.125 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete; Brick |
Materials Cut | Block, Brick, Concrete |
For Use With Saw Type | Masonry Saws, Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Block, Brick, Concrete |
Max. Blade Speed | 5,400 RPM |
Grade | Good |
Diamond Knockout | No |
Item | Diamond Saw Blades |
Plate Thickness | 0.125 in |
Blade Thickness | 0.125 in |
Blade Material | Diamond |
Description
Diamond Saw Blades, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,400 RPM, For Use With Saw Type Masonry Saws, Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 4 3/4 in, Primary Material Application Concrete; Brick, Materials Cut Block, Brick, Concrete, For Use On Concrete Type Block, Brick, Concrete, Grade Good, Blade Thickness 0.125 in, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Gearwrench® 8 Piece Long Hook & Pick Set, 9"L (84010H)
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- SIOUX TOOLS Right Angle Extended Wheel Grinder, ToolKit Bare Tool, 14 in, 12000 RPM, 1 hp, 35 CFM, 90 PSI Air (SWGS1AX1245)
- DEWALT Band Saw Blades, Metal, 1/2" W., PK3 (DWAPB27183)
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- DEWALT 4" High Performance Diamond Masonry Blade (DW4724)
- DEWALT 14" Segmented Rim GP Blade (DWA47421)
- DEWALT 10" x .060" Porcelain Tile Blade Wet (DW4762)
- DEWALT 7" x .060" Ceramic Tile Blade Wet (DW4760)
- DEWALT 7" High Performance Diamond Masonry Blade (DW4712)
- FREUD DADO SET 10T 6""DIA 8PC (SD206)
- Dewalt Diamond Saw Blades