Shop All Oscillating Tool Accessories
Dewalt
Diamond Half Moon
Mfr # DWA4240
Zoro # G4848761
product price: $57.79
/ea
Not eligible for select promotions
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 in
- For Use With Oscillating Tools
- Number of Pieces 1
- Material Diamond Grit
- Application Grout Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4240
- Zoro # G4848761
- UPC # 885911471329
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 3 in |
Overall Length | 2 1/2 in |
Blade Width | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Oscillating Tools |
Number of Pieces | 1 |
Material | Diamond Grit |
Application | Grout Removal |
Item | Oscillating Tool Blade |
Blade Material | Diamond Grit |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Blade Shape | Round |
Compatible with Adapter | DEWALT(R) |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Type | Grout Removal |
Connection Style | Universal Open-Back |
Primary Material Application | Grout |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 3 5/8 in, Overall Length 2 1/2 in, Maximum Oscillations per Minute Not Applicable, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable, Compatible with Adapter DEWALT(R), Primary Material Application Grout, Application Grout Removal, Blade Material Diamond Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Replacement Point for 3KGU7, 3ZZP6 (88P)
- OSG Spiral Point Tap, Plug, 3 (1730305)
- MILWAUKEE TOOL M18 FUEL ½” Ext. Anvil Control Torque Impct Wrnch w/ONE-KEY(Tool Only) (2769-20)
- WERA Extension 1/2" Dr, 13 13/32 in L, 1 Pieces, Satin (05003695001)
- DEWALT 2-1/2" Precision Tooth (DWA4271)
- DEWALT Carbide Flush Cut Finger (DWA4243)
- DEWALT 1-3/8" Carbide Blade- 2 pack (DWA4250-2)
- DEWALT 1-3/8" Carbide Blade (DWA4250)
- DEWALT Rectangular Scraping (Flush) (DWA4234)
- DEWALT 1-1/4" Precision Tooth- 3 pack (DWA4270-3)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU250BW3)
- Dewalt Oscillating Tool Accessories