Shop All Socket Sets
Dewalt
Dewalt Tools 115-DWMT19249 0.5 Drive 20V Compact Impact Wrench Combo Set - Pack of 30
Mfr # 115-DWMT19249
Zoro # G804043101
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 115-DWMT19249
- Zoro # G804043101
- UPC # 761741924900
- Country of Origin China
- Category Socket Sets
Details
Promotion Restriction | Not eligible for promotion |
Description
Cisco Replacement Footstand for DX80.
The 20V MAX XR 1/2 in. Mid-Range Cordless Impact Wrench with Hog Ring Anvil delivers up to 330 ft-lbs max of fastening torque and a lightweight, ergonomic design. This tool also features Precision Wrench Control, which helps to prevent overtightening in forward and fastener run-off in reverse. This Mid-Range Cordless Impact Wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many other applications where a lot of torque is needed in a compact space.
Features- Up to 330 ft-lbs max of fastening torque at only 3.48lbs
- 3 mode settings to complete a variety of applications
- Variable speed trigger helps to provide speed control
- Compact and lightweight design for comfort when working in tight spaces
- Pack of 30
- Anvil Size: 1/2 in.
- Max Torque: 330 ft.
- Height: 8.25 in.
- System: 20V Max
- Length: 6.95 in.
- Width: 2.85 in.
- Weight: 14.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish (J5250BL)
- MILWAUKEE TOOL 1/4 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8886)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- EXAIR Safety Air Gun, 13 CFM, Shield (1290-CS)
- DEWALT Stanley Consumer Tools DWMT73804 34 Piece Drive Socket Set; 0.25 & 0.38 in. (202751)
- DEWALT 1/4" Drive SAE, 25 pcs (DWMT73805)
- DEWALT 1/4", 3/8" Drive SAE/Metric, 34 pcs (DWMT73804)
- DEWALT 1/4" Drive SAE/Metric, 20 pcs (DWMT73811)
- DEWALT DeWALT DWMT75421 Socket Set, 12-Piece (DWMT75421)
- DEWALT 1/2" Drive SAE/Metric, 23 pcs (DWMT73813)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Flex SAE Socket Set (80564)
- Dewalt Socket Sets