Shop All Cordless Nailers & Staplers
Dewalt
DEWALT Nail Gun: Framing, Bare Tool+Bat
Mfr # DCN692B/DCB204
Zoro # G307204009
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Series DEWALT(R)
- For Nail Head Style Various
- Includes Nailer, DCB204
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCN692B/DCB204
- Zoro # G307204009
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
For Nail Penny Size | 6d, 7d, 8d, 9d, 11d, 12d, 16d |
Depth Control | Yes |
For Nail Shank Diameter | 0.113 in to 0.131 in |
For Nail Length Range | 2 in to 3 1/2 in |
Description
Cordless Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Cordless, 20 V, DEWALT(R), Series DEWALT(R), Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Paper, Collation Angle 30, For Nail Head Style Various, For Nail Length Range 2 in to 3 1/2 in, For Nail Penny Size 6d, 7d, 8d, 9d, 11d, 12d, 16d, For Nail Shank Diameter 0.113 in to 0.131 in, Nail Capacity 55, Built-In Light No, Battery Capacity 4.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17609 (17609)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (15208)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49162)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17.50mm (C71337)
- DEWALT 20V MAX* 21 degree Plastic Collated Cordless Framing Nailer (DCN21PLB)
- DEWALT Cordless Finishing Nailer, Sequential (DCN660D1 / DCB203)
- DEWALT 20V MAX* Cordless Cable Stapler Kit (DCN701D1)
- DEWALT Cordless Nailer Kit, 20.0V (DCN45RND1/DCB203)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer (DCN45RNB)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer Kit (DCN45RND1)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer (Tool Only) (DCN680B)
- Dewalt Cordless Nailers & Staplers