Shop All Flap Discs
Dewalt
Dewalt Flap Disc 4-1/2In36Grt Zir DW8311
Mfr # 2631778
Zoro # G404170986
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2631778
- Zoro # G404170986
- Country of Origin China
- Category Flap Discs
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
- Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
- Type 29 fiberglass backing provides optimal grinding angle of 10-25 degrees, allows full use of the disc, and won't mar the work piece
- Diameter 4-1/2 in.
- Arbor 5/8 in.-11
- Grit 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z-PC, Reg, 40G (41732)
- PFERD 10" Deck / Floor Scrub Brush - Palmyra Fill, 2" Trim (89514)
- 3M CUBITRON Depressed Center Wheel, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (DCGW)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/2" x 1" x 1/4" Shank - SM-5 (25242)
- DEWALT 4-1/2" x 7/8" 120g type 29 HP flap disc (DW8310)
- DEWALT 6" x 7/8" 80g type 29 HP flap disc (DW8382)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8356HTR)
- DEWALT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (DW8308AL)
- DEWALT 7" x 5/8"-11 40g XP flap disc (DW8270)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- Dewalt Flap Discs