Shop All Two Way Radios
Dewalt
DEWALT DXFRS800 Bundle 2W
Mfr # DXFRS800-BCH6-SV1
Zoro # G510437195
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Channels 22
- License Required No
- Radio Application Two Way
- Text Messaging No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFRS800-BCH6-SV1
- Zoro # G510437195
- UPC # 850035515129
- Country of Origin Multiple
- Category Two Way Radios
Dimensions
Display Width | 5/8 in |
Display Length | 3/4 in |
Description
DEWALT DXFRS800 Bundle 2W
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (4867)
- SOUTHWIRE Coleman Cable 172-019178806 2.3 Stw Welder Extension Cords; 25 Ft (172-019178806)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces GS Portalac PE12V7.2 - 6 Pack (ML8-12MP6111571)
- DURACELL Nimh Batteries, AA (DX1500R4090)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkie 6 Pack with Headsets, Yellow and Black, Business Bundle, (DXFRS800BCH6-SV1)
- DEWALT 1W FRS Radio with Headsets (1DXFRS300-SV1)
- DEWALT Portable Two Way Radio, FRS/GMRS Band (DXFRS300)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- DEWALT 1W FRS Radio 2 sets with Headset (2DXFRS300-SV1)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack, (1DXFRS800-SV1)
- MOTOROLA Headset, Push To Talk Yes (RMN5058A)
- Dewalt Two Way Radios