Shop All Grease Guns
Dewalt
DeWalt DWT-DCK397HM2 20V Impact & Grease Gun Kit
Mfr # DWT-DCK397HM2
Zoro # G104019165
product price: $1,022.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWT-DCK397HM2
- Zoro # G104019165
- UPC # 885911457934
- Country of Origin China
- Category Grease Guns
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Kit Includes Brushless high torque impact wrench
- Provides Multi-speed control for a variety of applications
- Delivers up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Voltage: 20V
- Weight: 25.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange24 PIPE WELD-24FL C62 (WC42-24-24)
- FESTO Buffer YSRP-16 (YSRP-16)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (24PR77)
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm (24242141)
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1/DCL043)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1/DWST17820)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571B)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1)
- URREA One-handed grease guns 14oz (2366)
- LINCOLN Battery, For Use with Mfr. No. 188s (1871)
- Dewalt Grease Guns