Shop All Impact Sockets
Dewalt
DeWalt DWT-DCF883M2 20V Max Lithium Ion Impact Wrench; 0.37 In.
Mfr # DWT-DCF883M2
Zoro # G204042353
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 12-1/2 in
- Max. RPM 2300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWT-DCF883M2
- Zoro # G204042353
- UPC # 885911312110
- Country of Origin China
- Category Impact Sockets
Dimensions
Overall Length | 12-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 2300 RPM |
Description
Features :
- Compact (5.70 in.front to back), lightweight (3.4lbs) design fits into tight areas.
- XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs.
- Three (3) LED lights with 20 second delay after trigger release provides visibility without shadows.
- Hog ring anvil to easily change sockets.
- Textured anti-slip comfort grip provides maximum comfort and control.
- Case Quantity - 1
- Item Weight- 9.080 lbs.
- Type - 20V MAX Lithium Ion Impact Wrench, 3/8 in.
- Fast Charger, (2) DCB204: 20V MAX XR Premium Li-Ion Batteries (4.0 Ah).
- Kitbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 16mm Torx(R) Metric Socket, 12 Points (J5316M)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-1810-100)
- KO-KEN Socket TORX E20 100mm 3/4 Sq. Drive (16325-E20)
- DEWALT IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket (DW22922)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- DEWALT IMPACT READY(R) 9/16" 31/2" Drive 6pt Deep Socket (DW22872)
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- DEWALT IMPACT READY(R) 3/4" 1/2" Drive 6pt Deep Socket (DW22902)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 5/8 inch (650102 5/8)
- Dewalt Impact Sockets