Shop All Sockets
Dewalt
DeWalt DWT-DCF680N2 Max Gyroscopic Screwdriver; 2 Battery Kit; 8V
Mfr # DWT-DCF680N2
Zoro # G004042058
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
Features :
- Motion Activation variable speed and reversing control for precise fastening control.
- Motion Activated Variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal.
- Adjustable two-position handle allows for operation in either in-line or pistol-grip.
- Allows control when completing light fastening applications.
- Allows illumination in confined areas without shadowing.
- Battery State of Charge on tool allows end users to know when to charge packs.
- Allows for quick screwdriver bit change and holds 1 in.bit tips.
- 8V MAX battery pack allows for longer run-time and charges in one hour.
- Case Quantity - 1
- Item Weight- 3.100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle (ABC4BFB)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64860)
- K-TOOL INTERNATIONAL Socket Extension, 2", 3/8"Dr (KTI-22002)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 T BKA)
- DEWALT Hangermate Socket Driver, Wood, Steel Polished (PFM2201150)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7316H)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5221M)
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E254)
- WELLER Crescent 3/8 in. X 1/4 in. drive SAE 6 Point Deep Socket 1 pc (CDDS7N)
- GEARWRENCH 38 Drive 6 Point Deep Metric Socket 12mm (KDT80394D)
- Dewalt Sockets & Ratchets