Shop All Portable and Task Lighting Accessories
Dewalt
DeWalt DWT-330078-98 Cord For Dwt-Dw849
Mfr # DWT-330078-98
Zoro # G104088819
product price: $57.15
/ea
Not eligible for select promotions
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWT-330078-98
- Zoro # G104088819
- Country of Origin China
- Category Portable and Task Lighting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Features:
- Genuine OEM Replacement Part #330078-98
- Compatible with many DeWalt Electric Circular Saws and Miter Saws
- What's included : (1) Replacement Power Cord 10' 16 gauge 2 wire #330078-98
- New, bulk packaged.
- Please refer to list below for compatibility DeWALT DW704 Type 3 12 inch Miter Saw DW704 Type 4 12 inch Miter Saw DW704 Type 4A 12 inch Miter Saw DW705 Type 3 12 Inch Miter Saw DW705 Type 4 12 Inch Miter Saw DW705 Type 4A 12 Inch Miter Saw DW.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC LED Flashlight, (3) AAA (ROVDIY3AAA1)
- BEYOND LED TECHNOLOGY LED Round High Bay | 100 Watt | 14500 Lumens | 5000K | 120-277V | Dimmable | Black Housing (BLT-HB21-100WH1JT2A1-BH50)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BE)
- BURTON Replacement Handle, Outpatient II (1008465)
- VESTIL LOADING LIGHT FAN OPTION (LLF-18)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- WALDMANN Replacement Lamp, CFL, 24W, 2G11, 4100K (450024M10)
- Dewalt Portable and Task Lighting Accessories