Dewalt

DeWALT DWMT74204 Metric/SAE Socket Set, 84-Piece


product price: $225.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dewalt
  • MFR # DWMT74204
  • Zoro # G004300134
  • UPC #
    76174742046
  • Country of Origin Taiwan, Province of China
  • Category Socket Sets

Details

Promotion Restriction Not eligible for promotion

Description

Set includes (2) 9/16 in socket (sku 751.8210), (2) 5/32 in socket (sku 751.8293), (2) 3/16 in socket (sku 751.8319), (2) 7/32 in socket (sku 751.8327), (2) 1/4 in socket (sku 751.8343), (2) 9/32 in socket (sku 751.8350), (2) 5/16 in socket (sku 751.8368), (2) 11/32 in socket (sku 751.8376), (2) 3/8 in socket (sku 751.8384), (2) 7/16 in socket (sku 751.8392), (2) 1/2 in socket (sku 751.8400), (2) 1/4 in deep socket (sku 751.8418), (2) 9/32 in deep socket (sku 751.8426), (2) 5/16 in deep socket (sku 751.8434), (2) 11/32 in deep socket (sku 751.8442), (2) 3/8 in deep socket (sku 751.8459), (2) 7/16 in deep socket (sku 751.8475), (2) 1/2 in deep socket (sku 751.8483), (2) 6 mm deep socket (sku 751.8509), (2) 7 mm deep socket (sku 751.8517), (2) 8 mm deep socket (sku 751.8533), (2) 9 mm deep socket (sku 751.8541), (2) 10 mm deep socket (sku 751.8566), (2) 11 mm deep socket (sku 751.8574), (2) 12 mm deep socket (sku 751.8608), (2) 4 mm socket (sku 751.8624), (2) 5 mm socket (sku 751.8632), (2) 6 mm socket (sku 751.8657), (2) 7 mm socket (sku 751.8665), (2) 8 mm socket (sku 751.8681), (2) 9 mm socket (sku 751.8715), (2) 10 mm socket (sku 751.8723), (2) 11 mm socket (sku 751.8731), (2) 12 mm socket (sku 751.8749), (2) 13 mm socket (sku 751.8756), (2) 14 mm socket (sku 751.8772), (2) 13 mm deep socket (sku 751.8780),(2) 14 mm deep socket (sku 751.8871), (2) 4 mm deep socket (sku 751.9937), (2) 5 mm deep socket (sku 751.9978), (2) 3/16 in deep socket (sku 752.0083), (2) 5/32 in deep socket (sku 752.0380).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.